Zoro Homepage

Belt, Mule Drive 16" x5" x1"

  • Mfr # A-7543048

  • Zoro # G601290036


product price: $20.79
/ea

Key Features

Color
Black
Width
5/8"
Thickness
0.43"
Length
107.8"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7543048
Zoro #
G601290036
UPC #
67195863662
Country of Origin
India

Dimensions

Width
5/8"
Thickness
0.43"
Length
107.8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Belt, Mule Drive, Color: Black, Length: 107.8", Material: Polyester Cord, Notes: 5/8" x 107.8" Wrapped Polyester Cord, Thickness: 0.43", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.