Zoro Homepage

Belt, Primary 23" x4" x0.5"

  • Mfr # A-M148556

  • Zoro # G501291096


product price: $19.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M148556
Zoro #
G501291096
UPC #
67195864227
Country of Origin
India

Description

Belt, Primary, Color: Black, Length: 54.4", Material: Aramid Cord, Notes: 0.559" x 54.4" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.449", Type: REL (Raw Edge Laminate), Width: 0.559"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.