Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Primary 36 10" x5" x1"

  • Mfr # A-M122106

  • Zoro # G701291216


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M122106
Zoro #
G701291216
UPC #
67195865880
Country of Origin
India

Description

Belt, Primary 36, Color: White, Length: 70.63", Material: Aramid Cord, Notes: 1/2" x 70.63" Wrapped Aramid Cord, Thickness: 0.448", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.