Zoro Homepage

Belt, PTO 16" x5" x1.2"

  • Mfr # A-48376

  • Zoro # G001290261


product price: $51.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-48376
Zoro #
G001290261
UPC #
67195861551
Country of Origin
India

Description

Belt, PTO, Color: Black, Length: 38.75", Material: Aramid Cord, Notes: 3/8" x 38.75" REL (Raw Edge Laminate) 3-Band Aramid Cord, Thickness: 0.39", Type: REL 3-Band, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.