Zoro Homepage

Belt, PTO 42" Deck Drive 33.25" x4.5" x0.75"

  • Mfr # A-188069

  • Zoro # G201289805


product price: $20.19
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-188069
Zoro #
G201289805
UPC #
67195867846
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, PTO 42" Deck Drive, Color: Black, Length: 66.34, Material: Aramid Cord, Notes: 0.61 X 66.34 REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.35, Type: REC (Raw Edge Cogged), Width: 0.61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.