Zoro Homepage

Belt, PTO Drive 18" x5" x1.2"

  • Mfr # A-539660

  • Zoro # G601289993


product price: $44.49
/ea

Key Features

Length
43.5"
Belt Type
REL 2-Band
Color
Black
Width
1/2"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-539660
Zoro #
G601289993
UPC #
67195854597
Country of Origin
India

Dimensions

Length
43.5"
Width
1/2"

Details

Belt Type
REL 2-Band
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, PTO Drive, Color: Black, Length: 43.5", Material: Aramid Cord, Notes: 1/2" x 43.5" REL (Raw Edge Laminate) 2-Band Aramid Cord, Thickness: 0.42", Type: REL 2-Band, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.