Belt, PTO Shaft (Set of 2) 14" x3.5" x1"

  • Mfr # A-66021-25080

  • Zoro # G701290332


product price:  $38.49
/ea

Key Features

Length
32.5"
Thickness
0.416"
Color
Black
Material
Aramid Cord
Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-66021-25080
Zoro #
G701290332
UPC #
67195863647
Country of Origin
India

Dimensions

Length
32.5"
Thickness
0.416"
Width
5/8"

Details

Color
Black
Material
Aramid Cord

Description

Belt, PTO Shaft (Set of 2), Material: Aramid Cord, Thickness: 0.416", Width: 5/8", Length: 32.5", Notes: 5/8" x 32.5" REC (Raw Edge Cogged) Set/2 Aramid Cord, Set Quantity: 2, Color: Black, Type: REC (Raw Edge Cogged)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.