Belt, PTO Shaft (Set of 2) 9.9" x10.3" x2.8"

  • Mfr # A-70000-74007

  • Zoro # G601289900


product price:  $29.65
/ea

Key Features

Material
Aramid Cord
Length
31"
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-70000-74007
Zoro #
G601289900
UPC #
67195813942
Country of Origin
India

Dimensions

Length
31"
Width
1/2"

Details

Material
Aramid Cord

Description

Belt, PTO Shaft (Set of 2), Dim A (1): 1/2" X 31" (787.4) Set/2, Replaces: 7000074007, Notes: 1/2" x 31" Aramid Cord Set/2, Width: 1/2", Length: 31", Material: Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.