Zoro Homepage

Belt, PTO to Deck 60 0" x0" x0"

  • Mfr # A-07200817

  • Zoro # G501289697


product price: $70.79
/ea

Key Features

Thickness
.41"
Length
137.5"
Color
Black
Width
5/8"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07200817
Zoro #
G501289697
UPC #
67195874891
Country of Origin
India

Dimensions

Thickness
.41"
Length
137.5"
Width
5/8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Raw Edge Cogged

Description

Belt, PTO to Deck 60, Color: Black, Length: 137.5", Material: Aramid Cord, Notes: 5/8" X 137.5" Raw Edge Laminate Aramid Cord, Thickness: .41", Type: Raw Edge Cogged, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.