Zoro Homepage

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-1034569

  • Zoro # G001290315


product price: $20.49
/ea

Key Features

Color
Black
Width
5 RIB
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
71.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1034569
Zoro #
G001290315
UPC #
67195872897
Country of Origin
India

Dimensions

Width
5 RIB
Length
71.375"
Depth
0.20"
Thickness
0.2"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Weight
5 Rib

Description

Belt, Pump Drive, Color: Black, Depth: 0.20", Length: 71.375", Material: Polyester Cord, Notes: 5 Rib X 71.375" K-Poly, Thickness: 0.2", Type: K Micro Rib, Weight: 5 Rib, Width: 5 RIB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.