Zoro Homepage

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-539106341

  • Zoro # G001289845


product price: $20.99
/ea

Key Features

Length
55"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
Width
5 Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-539106341
Zoro #
G001289845
UPC #
67195875122
Country of Origin
India

Dimensions

Length
55"
Width
5 Rib
Thickness
0.16"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
Color
Black

Description

Belt, Pump Drive, Color: Black, Length: 55", Material: Polyester Cord, Notes: 5 Rib x 55" J Micro Rib Polyester Cord, Thickness: 0.16", Type: J Micro Rib, Width: 5 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.