Zoro Homepage

Belt, Pump Drive 26.75" x2" x0.5"

  • Mfr # A-1034761

  • Zoro # G701290295


product price: $17.99
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1034761
Zoro #
G701290295
UPC #
67195867831
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, Pump Drive, Color: Black, Length: 53.2", Material: Aramid Cord, Notes: 1/2" x 53.2" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.36", Type: REC (Raw Edge Cogged), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.