Zoro Homepage

Belt, Pump Drive 35.5" x4.5" x0.5"

  • Mfr # A-4157920

  • Zoro # G201289850


product price: $33.39
/ea

Key Features

Width
1/2"
Thickness
0.31"
Color
Black
Length
70.75"
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4157920
Zoro #
G201289850
UPC #
67195869042
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.31"
Length
70.75"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Pump Drive, Color: Black, Length: 70.75", Material: Aramid Cord, Notes: 1/2" x 70.75" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.31", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.