Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Reverse 19" x5" x1"

  • Mfr # A-2614J

  • Zoro # G301289934


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Width
3/8"
Blade Type
Wrapped
Length
44.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2614J
Zoro #
G301289934
UPC #
67195861465
Country of Origin
India

Dimensions

Width
3/8"
Length
44.25"

Details

Blade Type
Wrapped

Description

Belt, Reverse, Color: Black, Length: 44.25", Material: Polyester Cord, Notes: 3/8" x 44.25" Wrapped Polyester Cord, Thickness: 0.25", Type: Wrapped, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.