Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Scraper Cleaner Strip 5" x5" x5"

  • Mfr # A-1003720

  • Zoro # G701278866


product price: $46.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1003720
Zoro #
G701278866
UPC #
-
Country of Origin
United States

Description

Belt Scraper Cleaner Strip, : Holland round balers., Ply/Texture: 3 Ply, MRT, Replaces: 9848760, Size: 5" X 44.9", Web Notes: and costly downtime. The special textures used on the construction of the baler belting are, Web Notes: baler belting is comprised of unique fabrics and compounds which provide excellent environmental, Web Notes: engineered for optimum tracking and excellent dimensional retention. Fits Case-IH and Ford / New, Web Notes: essential in order to withstand the extreme flexing which is common on large round balers. The, Web Notes: New belt scraper cleaner strip, 5" x 44.9". Belting is 3 ply with the mini rough top pattern. The, Web Notes: resistance while withstanding highly abrasive conditions. Both are critical to reducing maintenance, Web Notes: standard two ply rubberized fabric, with a specially designed rectangular-angled lacing, is, Web Notes: vulcanized under heat and pressure to become an integral part of the finished belt. That is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.