Zoro Homepage

Belt, Toro/Wheel Horse Deck 19" x5" x1.2"

  • Mfr # A-822390

  • Zoro # G701290400


product price: $52.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-822390
Zoro #
G701290400
UPC #
67195861710
Country of Origin
India

Description

Belt, Toro/Wheel Horse Deck, Color: White, Length: 126.7", Material: Aramid Cord, Notes: 1/2" X 126.7" DBL ANG AA Aramid Cord, Thickness: 0.447", Type: DBL ANG AA, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.