Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Toro/Wheel Horse Deck 19" x5" x1.5"

  • Mfr # A-446260

  • Zoro # G601290401


product price: $33.39
/ea

Key Features

Belt Type
DBL ANG AA
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-446260
Zoro #
G601290401
UPC #
67195854572
Country of Origin
India

Details

Belt Type
DBL ANG AA
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Toro/Wheel Horse Deck, Color: Black, Length: 123.5", Material: Polyester Cord, Notes: 1/2" x 123.5" DBL ANG AA Polyester Cord, Thickness: 0.424", Type: DBL ANG AA, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.