Belt, Toro/Wheel Horse Drive 15" x4" x0.3"

  • Mfr # A-715381

  • Zoro # G001289593


product price: $11.99
/ea

Key Features

Thickness
0.225"
Width
3/8"
Color
Black
Length
34.75"
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-715381
Zoro #
G001289593
UPC #
67195849999
Country of Origin
India

Dimensions

Thickness
0.225"
Width
3/8"
Length
34.75"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Toro/Wheel Horse Drive, Color: Black, Length: 34.75", Material: Polyester Cord, Notes: 3/8" x 34.75" REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.225", Type: REL (Raw Edge Laminate), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.