Belt, Toro/Wheel Horse Drive 15.5" x5" x1.2"

  • Mfr # A-271160

  • Zoro # G801289663


product price: $36.19
/ea

Key Features

Thickness
0.389"
Width
1/2"
Length
105"
Color
Black
Belt Type
DBL ANG AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-271160
Zoro #
G801289663
UPC #
67195854487
Country of Origin
India

Dimensions

Thickness
0.389"
Width
1/2"
Length
105"

Details

Color
Black
Belt Type
DBL ANG AA
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Toro/Wheel Horse Drive, Color: Black, Length: 105", Material: Aramid Cord, Notes: 1/2" x 105" DBL ANG AA Aramid Cord, Thickness: 0.389", Type: DBL ANG AA, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.