Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Toro/Wheel Horse Drive 21" x4" x1"

  • Mfr # A-471410

  • Zoro # G101289714


product price: $13.69
/ea

Key Features

Thickness
0.32"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-471410
Zoro #
G101289714
UPC #
67195854576
Country of Origin
India

Dimensions

Thickness
0.32"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Toro/Wheel Horse Drive, Color: Gray, Length: 47.5", Material: Aramid Cord, Notes: 1/2" x 47.5" Wrapped Aramid Cord, Thickness: 0.32", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.