Zoro Homepage

Belt, Traction Drive 0" x0" x0"

  • Mfr # A-M142499

  • Zoro # G501290945


product price: $61.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M142499
Zoro #
G501290945
UPC #
67195872681
Country of Origin
India

Description

Belt, Traction Drive, Color: Black, Length: 90.9", Material: Polyester Cord, Notes: 3/8" x 90.9" REL (Raw Edge Laminate) 2-Band Polyester Cord, Thickness: 0.364", Type: REL 2-Band, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.