Zoro Homepage

Belt; Traction Drive 11" x11" x3"

  • Mfr # A-M152398

  • Zoro # G001291282


product price: $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M152398
Zoro #
G001291282
UPC #
67195873254
Country of Origin
India

Description

Belt; Traction Drive, Color: White, Length: 151.5", Material: Aramid Cord, Notes: 1/2" x 151.5" Wrapped Aramid Cord, Thickness: .336", Type: Wrapped, Width: .50"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.