Zoro Homepage

Belt, Traction Drive 15" x0.5" x4"

  • Mfr # A-179092

  • Zoro # G701290059


product price: $13.49
/ea

Key Features

Thickness
0.31"
Length
34.5"
Width
1/2"
Color
Black
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-179092
Zoro #
G701290059
UPC #
67195863642
Country of Origin
India

Dimensions

Thickness
0.31"
Length
34.5"
Width
1/2"

Details

Color
Black
Belt Type
REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Traction Drive, Color: Black, Length: 34.5", Material: Aramid Cord, Notes: 1/2" x 34.5" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.31", Type: REC (Raw Edge Cogged), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.