Zoro Homepage

Belt, Traction Drive 24.5" x0.5" x4"

  • Mfr # A-01008349

  • Zoro # G101289561


product price: $12.79
/ea

Key Features

Thickness
0.32"
Length
55.5"
Color
Black
Width
1/2"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01008349
Zoro #
G101289561
UPC #
67195863635
Country of Origin
India

Dimensions

Thickness
0.32"
Length
55.5"
Width
1/2"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Traction Drive, Color: Black, Length: 55.5", Material: Polyester Cord, Notes: 1/2" x 55.5" Wrapped Polyester Cord, Thickness: 0.32", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.