Zoro Homepage

Belt, Transaxle Drive 0" x0" x0"

  • Mfr # A-07225600

  • Zoro # G401289858


product price: $20.69
/ea

Key Features

Thickness
0.28"
Length
73"
Width
1/2"
Color
Black
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07225600
Zoro #
G401289858
UPC #
67195874889
Country of Origin
India

Dimensions

Thickness
0.28"
Length
73"
Width
1/2"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Transaxle Drive, Color: Black, Length: 73", Material: Aramid Cord, Notes: 1/2" X 73" Wrapped Aramid Cord, Thickness: 0.28", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.