Zoro Homepage

Belt, Transmission 9" x5" x1.2"

  • Mfr # A-07242000

  • Zoro # G501289536


product price: $14.79
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07242000
Zoro #
G501289536
UPC #
67195866299
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib

Description

Belt, Transmission, Color: Black, Length: 67.9", Material: Polyester Cord, Notes: 5 Rib x 67.9" K Micro Rib Polyester Cord, Thickness: 0.2", Type: K Micro Rib, Width: 5 RIB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.