Zoro Homepage

Belt, Transmission Drive 11.2" x5" x1.5"

  • Mfr # A-9540461

  • Zoro # G501291010


product price: $18.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-9540461
Zoro #
G501291010
UPC #
67195860064
Country of Origin
India

Description

Belt, Transmission Drive, Color: Black, Length: 78", Material: Polyester Cord, Notes: 1/2" x 78" Wrapped Polyester Cord, Thickness: 0.401", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.