Zoro Homepage

Belt, Transmission Drive 13" x4" x0.7"

  • Mfr # A-75404043

  • Zoro # G701290011


product price: $23.69
/ea

Key Features

Thickness
0.342"
Length
57.3"
Color
Brown
Width
1/2"
Belt Type
REL(Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-75404043
Zoro #
G701290011
UPC #
67195862740
Country of Origin
India

Dimensions

Thickness
0.342"
Length
57.3"
Width
1/2"

Details

Color
Brown
Belt Type
REL(Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Transmission Drive, Color: Brown, Length: 57.3", Material: Aramid Cord, Notes: 1/2" x 57.3" REL(Raw Edge Laminate) Aramid Cord, Thickness: 0.342", Type: REL(Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.