Zoro Homepage

Belt, Transmission Drive 13.7" x4" x0.5"

  • Mfr # A-7540637

  • Zoro # G301290305


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Length
31.25"
Color
Black
Thickness
0.199"
Width
3/8"
Belt Type
REL(RAW Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540637
Zoro #
G301290305
UPC #
67195862505
Country of Origin
India

Dimensions

Length
31.25"
Thickness
0.199"
Width
3/8"

Details

Color
Black
Belt Type
REL(RAW Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Transmission Drive, Color: Black, Length: 31.25", Material: Polyester Cord, Notes: 3/8" x 31.25" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.199", Type: REL(RAW Edge Laminate), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.