Zoro Homepage

Belt, Transmission Drive 15" x4" x1"

  • Mfr # A-38211

  • Zoro # G901289624


product price: $10.09
/ea

Key Features

Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-38211
Zoro #
G901289624
UPC #
67195854550
Country of Origin
India

Details

Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Transmission Drive, Color: Black, Length: 35.75", Material: Aramid Cord, Notes: 1/2" x 35.75" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.321", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.