Zoro Homepage

Belt, Wheel Drive 21" x4" x0.7"

  • Mfr # A-323344

  • Zoro # G101289912


product price: $24.99
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-323344
Zoro #
G101289912
UPC #
67195859789
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, Wheel Drive, Color: Black, Length: 48.6875", Material: Aramid Cord, Notes: 0.66" x 48.6875" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.45", Type: REC (Raw Edge Cogged), Width: 0.66"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.