Zoro Homepage

Belt, Wheel Drive COGGED 26.5" x4.5" x0.5"

  • Mfr # A-01000151

  • Zoro # G501289512


product price: $45.09
/ea

Key Features

Thickness
0.41"
Length
52.75"
Color
Black
Width
1/2"
Belt Type
REC (Raw Edge Cogged) 2-Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01000151
Zoro #
G501289512
UPC #
067195867997
Country of Origin
India

Dimensions

Thickness
0.41"
Length
52.75"
Width
1/2"

Details

Color
Black
Belt Type
REC (Raw Edge Cogged) 2-Band
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Wheel Drive COGGED, Color: Black, Length: 52.75", Material: Aramid Cord, Notes: 1/2" x 52.75" REC (Raw Edge Cogged) 2-Band Aramid Cord, Thickness: 0.41", Type: REC (Raw Edge Cogged) 2-Band, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.