Zoro Homepage

Belt, Wheel, Dual 5" x20" x1.2"

  • Mfr # A-PL4275

  • Zoro # G701292008


product price: $43.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PL4275
Zoro #
G701292008
UPC #
67195854054
Country of Origin
India

Description

Belt, Wheel, Dual, Color: Black, Length: 46.5", Material: Aramid Cord, Notes: 1/2" x 46.5" REC (Raw Edge Cogged) 2-Band Aramid Cord, Thickness: 0.39", Type: REC (Raw Edge Cogged) 2-Band, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.