Zoro Homepage

Belts, Deck set of 2 13" x5" x1"

  • Mfr # A-79781

  • Zoro # G901290712


product price: $35.79
/ea

Key Features

Width
5/8"
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-79781
Zoro #
G901290712
UPC #
67195854712
Country of Origin
United States

Dimensions

Width
5/8"

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belts, Deck set of 2, Color: Black, Length: 84", Material: Polyester Cord, Notes: 5/8" x 84" Wrapped Set/2 Polyester Cord, Set Quantity: 2, Thickness: 0.44", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.