Zoro Homepage

Belts, PTO Set/2 16" x4" x1"

  • Mfr # A-70341

  • Zoro # G301290039


product price: $24.39
/ea

Key Features

Width
1/2"
Color
Black
Thickness
0.309"
Length
36.5"
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70341
Zoro #
G301290039
UPC #
67195853964
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.309"
Length
36.5"

Details

Color
Black
Belt Type
REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belts, PTO Set/2, Color: Black, Length: 36.5", Material: Polyester Cord, Notes: 1/2" x 36.5" REC (Raw Edge Cogged) Set/2 Polyester Cord, Replaces: 70341, Set Quantity: 2, Thickness: 0.309", Type: REC (Raw Edge Cogged), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.