Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLADE-BRUSH, 10", 80T 10" x9.95" x0.3"

  • Mfr # A-B1BB178

  • Zoro # G802459492


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1BB178
Zoro #
G802459492
UPC #
80971107456
Country of Origin
Australia

Description

BLADE-BRUSH, 10", 80T, : bore. The blade is 1.8 mm thick with 80 durable teeth., Bore: 1", Diameter: 10", Teeth: 80, Web Notes: 10" Brush cutter blade. Designed for fast and easy cutting of small trees, heavy brush, thick weeds, Web Notes: and grass. Suitable for gas powered trimmers Brush cutter blade has 10Þ diameter with 1Þ center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.