Zoro Homepage

BLADE-BRUSH, 8", 4T 6.5" x6.5" x0.1"

  • Mfr # A-B1BB129

  • Zoro # G902459613


product price: $14.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1BB129
Zoro #
G902459613
UPC #
80971107452
Country of Origin
Australia

Description

BLADE-BRUSH, 8", 4T, Bore: 20 mm, Color: Black, Diameter: 8", Material: Polyester Cord, Teeth: 4, Type: DBL ANG BB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.