Zoro Homepage

Blade, Disc Mower, LH 4" x4" x2"

  • Mfr # A-76N940

  • Zoro # G402458437


product price: $2.79
/ea
Sold in multiples of 25 for $69.75

Key Features

Blade Type
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-76N940
Zoro #
G402458437
UPC #
67195867521
Country of Origin
India

Details

Blade Type
9

Description

Blade, Disc Mower, LH, Dim A (1): 16,25MM (41/64") HOLE, Dim B (2): 93MM (3-21/32") LENGTH, Dim C (3): 40MM (1-9/16") WIDE, Dim D (4): 3MM (1/8") THICK, Notes: Sold in Multiples of 25, Type: 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.