Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, Disc Mower, RH 5" x5" x2"

  • Mfr # A-76N944

  • Zoro # G102458379


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Blade Type
NO. 9 RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-76N944
Zoro #
G102458379
UPC #
67195873115
Country of Origin
India

Details

Blade Type
NO. 9 RH

Description

Blade, Disc Mower, RH, Dim A (1): 116MM (4-9/16"), Dim B (2): 45MM (1-25/32"), Dim C (3): 4MM (5/32"), Dim D (4): 18,2MM (23/32"), Notes: Sold in Multiples of 25, Type: NO. 9 RH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.