Zoro Homepage

Blade Drive, 42" Deck 0" x0" x0"

  • Mfr # A-606016

  • Zoro # G502458931


product price: $59.89
/ea

Key Features

Thickness
0.46"
Width
0.625"
Material
Aramid Cord
Length
121.5"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-606016
Zoro #
G502458931
UPC #
67195872710
Country of Origin
India

Dimensions

Thickness
0.46"
Width
0.625"
Length
121.5"

Details

Material
Aramid Cord
Color
White

Description

Blade Drive, 42" Deck, Color: White, Length: 121.5", Material: Aramid Cord, Notes: 5/8" x 121.5" Wrapped Aramid Cord, Thickness: 0.46", Type: Wrapped, Width: 0.625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.