Zoro Homepage

BLADE-EDGER, 10-1/8", 1/2 0.13" x2" x10"

  • Mfr # A-B1SB1148

  • Zoro # G302462480


product price: $10.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB1148
Zoro #
G302462480
UPC #
80971107866
Country of Origin
United States

Description

BLADE-EDGER, 10-1/8", 1/2, Web Notes: Straight Edger Blade. Heated treated blade for extra durability and toughness. The blade is a 10", Web Notes: length with 2" width. The blade center hole is 1/2" with a .117" thickness. The blade is sharpened, Web Notes: on 4 sides and painted black oxide for increased durability. Fits Little Wonder, McLane, and Tanaka, : edgers., Center Hole: 1/2", Sharpened: 4 Sides, Finish: Black Oxide, Heat Treated: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.