Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, High Lift 1.6" x2.25" x21.25"

  • Mfr # A-B1MU2628

  • Zoro # G302462640


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1MU2628
Zoro #
G302462640
UPC #
80971134035
Country of Origin
United States

Description

Blade, High Lift, Type: High Lift, Center Hole: 27/32", Width: 2-1/4", Thickness: 0.187, Notes: (2) blades for 42" cut. Heavy Duty., Length: 21-1/4", Web Notes: Replacement XHT Lawnmower blade. XHT(Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.