BLADE-MOWER, 16-1/4", 5/8 16.25" x2.5" x0.29"

  • Mfr # A-B1EM1805

  • Zoro # G502462082


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1EM1805
Zoro #
G502462082
UPC #
80971106414
Country of Origin
United States

Description

BLADE-MOWER, 16-1/4", 5/8, Type: Medium Lift, Center Hole: 5/8", Width: 2-1/2", Thickness: 0.197, Notes: (2) blades for 32" cut. (3) blades for 48" cut. Fits Turf Tracer, HP Metro, and Viking units., Length: 16-1/4", Web Notes: Replacement XHT Lawnmower blade. XHT(Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.