Zoro Homepage

BLADE-MOWER, 18-9/64", 3/4 1.25" x2.02" x18.1"

  • Mfr # A-B1SP2905

  • Zoro # G602463576


product price: $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SP2905
Zoro #
G602463576
UPC #
80971107581
Country of Origin
United States

Description

BLADE-MOWER, 18-9/64", 3/4, Type: Medium Lift, Web Notes: Replacement XHT Lawnmower blade. XHT(Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness., Center Hole: 3/4", Outer Hole: 13/32", Width: 2", Thickness: 0.197, Notes: (3) blades for 50" cut. Fits Sears Craftsman 26 HP ZTS 7500 mowers., Length: 18-9/64", Notes 2: (Simplicity) Fits large frame tractors and Allis-Chalmers. Fits models 14-16GT and 1700 series., C to C: 2-9/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.