BLADE-MOWER, 20-3/16", 5/8", LHC 1" x2.03" x20.25"

  • Mfr # A-B1WD3500

  • Zoro # G302466532


product price:  $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1WD3500
Zoro #
G302466532
UPC #
80971106627
Country of Origin
United States

Description

BLADE-MOWER, 20-3/16", 5/8", LHC, Type: Medium Lift, Notes: (3) blades for 60" cut. Fits models RM500, F35, RM59, L59. Left hand cut., Center Hole: 5/8", Hole Diameter: .625", Length: 20-3/16", Outer Hole Diameter: N/A, Outer Hole To Outer Hole: N/A, Overall Length: 20.187", Thickness: .197", Width: 2.000", Web Notes: Replacement XHT Lawnmower blade. XHT(Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.