Zoro Homepage

BLADE-MOWER, 20", 5/8", MULCH 19.7" x2.3" x1"

  • Mfr # A-B1EP1018

  • Zoro # G202462474


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1EP1018
Zoro #
G202462474
UPC #
80971106433
Country of Origin
United States

Description

BLADE-MOWER, 20", 5/8", MULCH, Type: Mulching, Notes: (1) blade for 20" cut walk-behind., C to C: 1-7/8", Center Hole: 5/8", Length: 20", Outer Hole: 3/8", Thickness: 0.134, Width: 2-1/4", Web Notes: Replacement XHT Lawnmower blade. XHT(Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.