Zoro Homepage

BLADE-MOWER, 22-3/8", 3/4 0" x0" x0"

  • Mfr # A-B1AR1001

  • Zoro # G302463173


product price: $16.49
/ea

Key Features

Blade Type
Medium Lift
Length
22-3/8"
Width
2-3/4"
Thickness
.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AR1001
Zoro #
G302463173
UPC #
80971106369
Country of Origin
United States

Dimensions

Length
22-3/8"
Width
2-3/4"
Thickness
.187

Details

Blade Type
Medium Lift

Description

BLADE-MOWER, 22-3/8", 3/4, Type: Medium Lift, Notes: (2) B1AR1001 and (1) B1SB3326 for 60" Cut. Fits Deck 831026., Center Hole: 3/4", Length: 22-3/8", Thickness: 0.187, Width: 2-3/4", Web Notes: Replacement Ariens lawnmower blade(XHT). XHT (Xtreme Hardness & Toughness) blades are 25-40% harder, Web Notes: than standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting, Web Notes: edges. More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also, Web Notes: offer greater impact toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.