Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLADE-MOWER, 24-7/16", 15/16", NOTCH 26" x3" x2"

  • Mfr # A-B1EM1893

  • Zoro # G502462280


product price: $30.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1EM1893
Zoro #
G502462280
UPC #
80971143829
Country of Origin
United States

Description

BLADE-MOWER, 24-7/16", 15/16", NOTCH, Notes: (3) blades for 72" cut., Center Hole: 15/16", Length: 24-7/16", Thickness: 0.204, Width: 3", Type: High Lift - Notched, Notes 2: Fits Exmark Frontrunner, Lazer Z, Lazer Z S-Series, Lazer Z X-Series, Lazer Z XS, Lazer Z XP, Next, Notes 2: Lazer Z, Next Lazer Z AS, and more..., :

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.