BLADE-MOWER, PRED, 21-3/16", 6PT Star 1.5" x3.01" x21.2"

  • Mfr # A-B1PD1095

  • Zoro # G802463543


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1PD1095
Zoro #
G802463543
UPC #
80971106692
Country of Origin
United States

Description

BLADE-MOWER, PRED, 21-3/16", 6PT Star, Web Notes: Predator blades offer superior mulching capabilities over traditional mulching blades. The airflow, Web Notes: tooth design increases blade strength while producing more airflow for smaller clippings. Predator, Web Notes: blades have all the same benefits as XHT (Xtreme Hardness & Toughness) blades., Notes: (2) blades for 42" cut. Mulching hump design., C to C: 2-1/2", Center Hole: 6 pt. star, Length: 21-3/16", Outer Hole: 5/16", Thickness: 0.197, Width: 3", Type: Toothed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.