Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLADE-MOWER, PRED, 21-3/8", 7 LOBE 21.25" x2.5" x1.25"

  • Mfr # A-B1PD5016

  • Zoro # G102463427


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1PD5016
Zoro #
G102463427
UPC #
80971106665
Country of Origin
United States

Description

BLADE-MOWER, PRED, 21-3/8", 7 LOBE, Web Notes: Predator blades provide the flat blade design preferred by most commercial mowers with an extended, Web Notes: cutting length for increased cutting efficiency, Notes: (2) blades for 42" cut. Fits LA series tractors w/ StarLock Center Hole., Center Hole: 7 lobe, Length: 21-3/8", Thickness: 0.197, Width: 2-1/2", Type: Toothed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.